• The item cannot be ordered due to missing prices.

Side milling cutter with thread Width ap = 5 mm 63 mm

Article no.: 218542 63

Select article variation and quantity

⌀ D (mm) Unit price incl. VAT
  • Through-coolant: no
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 63 mm
Number of effective inserts Zeff 4
Number of indexable inserts 8
Width ap 5 mm
Shank type with thread
Through-coolant no
Tool exchange PowerCard
maximum cutting depth ae max 14 mm
⌀ D1 h6 17 mm
Overall length Ltot 35 mm
⌀ D2 29 mm
Mounting thread M M16
suitable indexable insert SNHX
ISO code indexable insert SN..1103
Pack of insert screws 219949 (IP9; 2.0 Nm)
Type of product Side milling cutter

Identification numbers & Classifications

Article number 218542 63
EAN / GTIN 4045197849984
Manufacturer number 218542 63

Description

Version:

Side milling cutters of robust special steel for reduced vibration.

Application:

For milling grooves and slots. For flat or non-flat slot base.

Note:

Side milling cutters available up to ⌀ D = 200 mm.
Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit No. 674252 size IP9.

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart