• The item cannot be ordered due to missing prices.

Side milling cutter with thread Width ap = 5 mm 80 mm

Article no.: 218542 80
  • Through-coolant: no
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Product details

Technical Data

Cutting edge ⌀ DC 80 mm
Number of effective inserts Zeff 5
Number of indexable inserts 10
Width ap 5 mm
Shank type with thread
Through-coolant no
Tool exchange PowerCard
maximum cutting depth ae max 22.5 mm
⌀ D1 h6 17 mm
Overall length Ltot 35 mm
⌀ D2 29 mm
Mounting thread M M16
suitable indexable insert SNHX
ISO code indexable insert SN..1103
Pack of insert screws 219949 (IP9; 2.0 Nm)
Type of product Side milling cutter

Identification numbers & Classifications

Article number 218542 80
EAN / GTIN 4045197849991
Manufacturer number 218542 80

Description

Version:

Side milling cutters of robust special steel for reduced vibration.

Application:

For milling grooves and slots. For flat or non-flat slot base.

Note:

Side milling cutters available up to ⌀ D = 200 mm.
Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit No. 674252 size IP9.

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ D (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart