• The item cannot be ordered due to missing prices.

SNHX 1103 neutral, Type: UNI

Article no.: 218581 UNI

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SNHX 1103
Type UNI
Grade HB7525
Tool material Carbide
Insert thickness 2.7 mm
for slot width ap 5 mm
Chamfer width 0.15 mm
Number of changes/inserts 4
Insert thickness E 3.18 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 218581 UNI
EAN / GTIN 4045197656377
Manufacturer number 218581 UNI

Application Table

Steel < 750 N/mm²
P
180
Steel < 900 N/mm²
P
170
Steel < 1100 N/mm²
P
160
INOX < 900 N/mm²
M
110
INOX > 900 N/mm²
M
90
Uni
 
wet maximum
 
dry
 

Description

Note:

Standard application values for ae max.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart