• The item cannot be ordered due to missing prices.

Adjustable indexable countersinking mill 25 mm

Article no.: 216635 25

Select article variation and quantity

Shank ⌀ Ds h6 (mm) Unit price incl. VAT
  • Chamfer angle adjustment range: 0-90

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Countersink ⌀ D 25 mm
Shank type Weldon shank
Chamfer angle adjustment range 0-90
Number of cutting edges Z 1
Overhang L1 49 mm
Overall length Ltot 105 mm
Shank ⌀ Ds h6 25 mm
suitable indexable insert SP.T1204..
Pack of insert screws 219848 (20IP; 5.5 Nm)
Adjustment element 219886
Clamping screw for adjustment element 219888
Type of product Counterbores, countersinks

Identification numbers & Classifications

Article number 216635 25
EAN / GTIN 4045197778994
Manufacturer number 216635 25

Description

Version:

Made of hardened tool steel. Deeply engraved scale. Two exposed insert edges
 

Application:

For forwards and reverse deburring, chamfering and countersinking.
Suitable for oblique plunging.
Steplessly adjustable for angles of 0° - 90°.

Note:

For setting to an exact angular value, use a pre-setting device.

Downloads & documents

Compare with similar products

This article


Recommendations


Adjustable indexable countersinking mill  25 mm

Adjustable indexable countersinking mill 25 mm

Number of cutting edges Z 1 1
Overall length Ltot 105 mm 95 mm
suitable indexable insert SP.T1204.. TO.. 1604
Shank type Weldon shank Weldon shank
Pack of insert screws 219848 (20IP; 5.5 Nm)
Shank ⌀ Ds h6 25 mm 25 mm
Type of product Counterbores, countersinks Counterbores, countersinks

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart