• The item cannot be ordered due to missing prices.

Adjustable indexable countersinking mill 25 mm

Article no.: 216620 25

Select article variation and quantity

Shank ⌀ Ds h6 (mm) Unit price incl. VAT
  • Chamfer angle adjustment range: 10-80
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank type Weldon shank
Chamfer angle adjustment range 10-80
Tool exchange PowerCard
Number of cutting edges Z 1
Overhang L1 30 mm
Overall length Ltot 95 mm
Shank ⌀ Ds h6 25 mm
suitable indexable insert TO.. 1604
Indexable insert No. 216700; No. 216740; No. 216770 32-050
Insert screw 219844 (15IP; 3.0 Nm)
Cartridge 219958
Clamp screw for cartridge 219946
Type of product Counterbores, countersinks

Identification numbers & Classifications

Article number 216620 25
EAN / GTIN 4045197133526
Manufacturer number 216620 25

Description

Version:

Quiet running due to sturdy design.

Application:

For deburring edges, round holes, and long holes, and for countersinking. Rigid mounting is required (not suitable for power drills).
Steplessly adjustable for angles of 10° - 80°.

Note:

Scale tolerance ±2.5°. For setting to an exact angular value please use a pre-setting device.
Use GARANT torque screwdriver TQ No. 211750 size 3.0 with bit No. 674252 size 15IP.

Downloads & documents

Compare with similar products

This article


Recommendations


Adjustable indexable countersinking mill  25 mm

Adjustable indexable countersinking mill 25 mm

Number of cutting edges Z 1 1
Overall length Ltot 95 mm 105 mm
suitable indexable insert TO.. 1604 SP.T1204..
Shank type Weldon shank Weldon shank
Pack of insert screws 219848 (20IP; 5.5 Nm)
Shank ⌀ Ds h6 25 mm 25 mm
Type of product Counterbores, countersinks Counterbores, countersinks

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart