{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Countersink ⌀ D | 20 mm | |
Shank type | Weldon shank | |
Chamfer angle adjustment range | 0-90 | |
Number of cutting edges Z | 1 | |
Overhang L1 | 44 mm | |
Overall length Ltot | 98 mm | |
Shank ⌀ Ds h6 | 20 mm | |
suitable indexable insert | SP.T1204.. | |
Pack of insert screws | 219848 (20IP; 5.5 Nm) | |
Adjustment element | 219886 | |
Clamping screw for adjustment element | 219888 | |
Type of product | Counterbores, countersinks |
Article number | 216635 20 | |
EAN / GTIN | 4045197778987 | |
Manufacturer number | 216635 20 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Adjustable indexable countersinking mill 20 mm |
||
Number of cutting edges Z | 1 | 1 |
Overhang L1 | 44 mm | 30 mm |
Overall length Ltot | 98 mm | 95 mm |
suitable indexable insert | SP.T1204.. | TO.. 0902 |
Shank type | Weldon shank | Weldon shank |
Chamfer angle adjustment range | 0-90 | 10-80 |
Type of product | Counterbores, countersinks | Counterbores, countersinks |