• The item cannot be ordered due to missing prices.

Chamfer mills 40 °

Article no.: 215795 40

Select article variation and quantity

Angle γ (°) Unit price incl. VAT
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable indexable insert AP.. 1003
Angle γ 40 degrees
Shank type with bore
Through-coolant yes
Tool exchange PowerCard
Number of effective inserts Zeff 3
Number of indexable inserts 9
Overall length Ltot 52 mm
smallest ⌀ D 17 mm
largest ⌀ D1 59 mm
achievable chamfer width b 19 mm
achievable chamfer length l 27.5 mm
achievable chamfer height h 17.8 mm
Mounting bore ⌀ 22 mm
Feed rate per tooth at hmax 0.16 mm
Pack of insert screws 219814 (8IP; 1.2 Nm)
Type of product Indexable end mill

Identification numbers & Classifications

Article number 215795 40
EAN / GTIN 4045197412911
Manufacturer number 215795 40

Description

Note:

Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 8IP.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart