{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
suitable indexable insert | AP.. 1003 | |
Angle γ | 30 degrees | |
Shank type | with bore | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
Number of effective inserts Zeff | 3 | |
Number of indexable inserts | 9 | |
Overall length Ltot | 52 mm | |
smallest ⌀ D | 17 mm | |
largest ⌀ D1 | 65 mm | |
achievable chamfer width b | 24 mm | |
achievable chamfer length l | 27.5 mm | |
achievable chamfer height h | 13 mm | |
Mounting bore ⌀ | 22 mm | |
Feed rate per tooth at hmax | 0.2 mm | |
Set of insert screws | 219814 (8IP; 1.2 Nm) | |
Type of product | Indexable end mill |
Article number | 215795 30 | |
EAN / GTIN | 4045197383228 | |
Manufacturer number | 215795 30 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |