• The item cannot be ordered due to missing prices.

Chamfer mills 20 °

Article no.: 215795 20

Select article variation and quantity

Angle γ (°) Unit price incl. VAT
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    suitable indexable insert AP.. 1003
    Angle γ 20 degrees
    Shank type with bore
    Through-coolant yes
    Tool exchange PowerCard
    Number of effective inserts Zeff 3
    Number of indexable inserts 9
    Overall length Ltot 52 mm
    smallest ⌀ D 17 mm
    largest ⌀ D1 69 mm
    achievable chamfer width b 26 mm
    achievable chamfer length l 27.5 mm
    achievable chamfer height h 9 mm
    Mounting bore ⌀ 22 mm
    Feed rate per tooth at hmax 0.3 mm
    Pack of insert screws 219814 (8IP; 1.2 Nm)
    Type of product Indexable end mill

    Identification numbers & Classifications

    Article number 215795 20
    EAN / GTIN 4045197658203
    Manufacturer number 215795 20

    Description

    Note:

    Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 8IP.

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart