• The item cannot be ordered due to missing prices.

Chamfer mill 45 °

Article no.: 215700 45

Select article variation and quantity

Angle γ (°) Unit price incl. VAT
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    suitable indexable insert AP.. 1604..
    Angle γ 45 degrees
    Shank type with bore
    Through-coolant yes
    Tool exchange PowerCard
    Number of effective inserts Zeff 3
    Number of indexable inserts 6
    Overall length Ltot 50 mm
    smallest ⌀ D 35 mm
    largest ⌀ D1 77.8 mm
    achievable chamfer width b 21.4 mm
    achievable chamfer length l 30 mm
    achievable chamfer height h 21.4 mm
    Mounting bore ⌀ 27 mm
    Feed rate per tooth at hmax 0.14 mm
    Pack of insert screws 219811 (15IP; 5.0 Nm)
    Type of product Indexable end mill

    Identification numbers & Classifications

    Article number 215700 45
    EAN / GTIN 4045197410528
    Manufacturer number 215700 45

    Description

    Note:

    • Recommended milling inserts for chamfering: No. 215720; 215724; 215728; 215744; 215758.
    • If other milling inserts are used, the tool life may be less and surface quality may suffer.
    • Use GARANT torque screwdriver TQ No. 211750 size 5.0 with bit No. 674252 size 15IP.

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart