{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | APFT 160408 PDTR | |
Type | ST1400 | |
Corner radius | 0.8 mm | |
Grade | HB7720 | |
Tool material | Carbide | |
Feed fz per tooth | 0.14 mm | |
Insert thickness | 4.76 mm | |
Type of product | Indexable insert for milling |
Article number | 215744 ST1400 | |
EAN / GTIN | 4045197411020 | |
Manufacturer number | 215744 ST1400 |
This article |
Recommendations |
||||||||
---|---|---|---|---|---|---|---|---|---|
APFT 160408 PDTR, HB7720, Type: ST1400 |
|||||||||
Corner radius | 0.8 mm | 0.8 mm | 0.8 mm | 0.8 mm | 0.8 mm | 0.8 mm | 0.8 mm | 0.8 mm | 0.8 mm |
ISO code indexable insert | APFT 160408 PDTR | APMT 180508 SR | APMT 180508 SR | APMT 133508 SR | APMT 133508 SR | APMT 060208 ER | APMT 060208 ER | APMX 16..08 TR | APMT 100308 TR |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide |
Grade | HB7720 | HB7510 | HB7520 | HB7510 | HB7520 | HB7510 | HB7520 | HB7515 | HB7515 |
Type | ST1400 | ST1400 | ST1400 | ST1400 | ST1400 | ST1400 | ST1400 | ST1400 | ST1400 |
Feed fz per tooth | 0.14 mm | 0.25 mm | 0.25 mm | 0.15 mm | 0.15 mm | 0.1 mm | 0.1 mm | 0.14 mm | 0.1 mm |
Type of product | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling |