{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | APEX 160404 PDFR | |
Type | ALU | |
Corner radius | 0.4 mm | |
Grade | HB7510 | |
Tool material | Carbide | |
Feed fz per tooth | 0.18 mm | |
Insert thickness | 4.76 mm | |
Type of product | Indexable insert for milling |
Article number | 215720 ALU | |
EAN / GTIN | 4045197410900 | |
Manufacturer number | 215720 ALU |
This article |
Recommendations |
|||
---|---|---|---|---|
APEX 160404 PDFR ALU |
||||
Corner radius | 0.4 | 0.4 | 0.4 | 0.4 |
ISO code indexable insert | APEX 160404 PDFR | APET 133504 FR | APET 133504 FR | APKT 16..04 PDFR |
Tool material | Carbide | Carbide | Carbide | Carbide |
Grade | HB7510 | HU7810 | HB7810 | HU7710 |
Type | ALU | ALU | ALU | ALU |
Feed fz per tooth | 0.18 | 0.2 | 0.2 | 0.18 |
Type of product | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling |