• The item cannot be ordered due to missing prices.

APET 180531 FR ALU

Article no.: 215211 ALU

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie Softcut®
ISO code indexable insert APET 180531 FR
Type ALU
Corner radius 1.8 mm
Grade HU7810
Tool material Carbide
Feed fz per tooth 0.2 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 215211 ALU
EAN / GTIN 4045197673800
Manufacturer number 215211 ALU

Application Table

Alu plastics
N
600
Aluminium (short chipping)
N
500
Alu > 10% Si
N
400
wet maximum
 
dry
 

Description

Note:

Standard application values for ae = 0.3×D / ap = 5 mm, ap max = 9 mm.

Downloads & documents

Compare with similar products

This article


Recommendations


APET 180531 FR  ALU

APET 180531 FR ALU

Corner radius 1.8 4 1.8
ISO code indexable insert APET 180531 FR Wiper edge insert APET 180540 FR APET 180520 FR
Tool material Carbide Carbide Carbide Carbide
Grade HU7810 HU7810 HU7810 HU7810
Type ALU ALU ALU ALU
Feed fz per tooth 0.2 0.2 0.2
Type of product Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart