• The item cannot be ordered due to missing prices.

Wiper edge insert ALU

Article no.: 214563 ALU
  • Setting angle κ: Wiper insert

Product details

Technical Data

ISO code indexable insert Wiper edge insert
Setting angle κ Wiper insert
Type ALU
Grade HU7810
Tool material Carbide
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 214563 ALU
EAN / GTIN 4045197676009

Application Table

Alu plastics
N
750
Aluminium (short chipping)
N
750
Alu > 10% Si
N
300

Description

Version:

Carbide indexable inserts with wide wiper edge for fitting on adjustable insert seatings. Length of the flat chamfer: 5 mm.

Downloads & documents

Compare with similar products

This article


Recommendations


Wiper edge insert  ALU

Wiper edge insert ALU

Corner radius 0.4 0.8 0.4 0.4 0.4 0.4 0.4 0.8 0.8 0.5 0.5 2 0.5 4 1.8 1.8 0.8 0.2 0.2 0.2
ISO code indexable insert Wiper edge insert BGHX 15L5 PCTR MPHX 1104 PPFR BGHX 15L5 PCFR APMT 060204 FR APKT 16..08 PDFR APKT 16..04 PDFR APEX 160404 PDFR APMT 060204 FR APET 133504 FR APET 133504 FR APET 180508 FR APET 180508 FR APET 180505 FR ANGT 160605 PPFR ANGT 100305 PDFR APMT 060220 FR APHT 100305 FR APET 180540 FR APET 180520 FR APET 180531 FR APET 133508 FR APHT 100302 FR APET 133502 FR APMT 060202 FR
Tool material Carbide Carbide Carbide Carbide Carbide Carbide Carbide Carbide Carbide Carbide Carbide Carbide Carbide Carbide Carbide Carbide Carbide Carbide Carbide Carbide Carbide Carbide Carbide Carbide Carbide
Grade HU7810 HB7810 HU7710 HU7810 HB7810 HU7710 HU7710 HB7510 HU7810 HB7810 HU7810 HB7810 HU7810 HU7810 HU7710 HU7710 HU7810 HU7815 HU7810 HU7810 HU7810 HU7810 HU7815 HU7810 HU7810
Type ALU ALU ALU ALU ALU ALU ALU ALU ALU ALU ALU ALU ALU ALU ALU ALU ALU ALU ALU ALU ALU ALU ALU ALU ALU
Feed fz per tooth 0.25 0.15 0.25 0.1 0.18 0.18 0.18 0.1 0.2 0.2 0.2 0.2 0.2 0.13 0.15 0.1 0.12 0.2 0.2 0.2 0.2 0.12 0.2 0.1
Type of product Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart