• The item cannot be ordered due to missing prices.

Shoulder mill 90° 63/9 mm

Article no.: 215182 63/9

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Setting angle κ: 90
  • Milling application: Ramping
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 63 mm
Number of cutting edges Z 9
Shank type with bore
Setting angle κ 90 degrees
Milling application Ramping
Spacing of the cutters unequal spacing
Through-coolant yes
Tool exchange PowerCard
maximum cutting depth ap max 2 mm
Overall length Ltot 40 mm
Mounting bore ⌀ 22 mm
suitable indexable insert XNEX 040308
Pack of insert screws 219878 1 (7IP; 1.2 Nm)
Type of product End / face mill

Identification numbers & Classifications

Article number 215182 63/9
EAN / GTIN 4062406570194
Manufacturer number 215182 63/9

Description

Version:

The corner milling system for stepless shoulder milling. The compact insert size ensures immense stability with an extra-high number of cutting edges – resulting in very high productivity.

Note:

Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 7IP.

Downloads & documents

Suitable products

Accessories

Spare parts

Inserts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart