• The item cannot be ordered due to missing prices.

XNEX 040308 ST900

Article no.: 215195 ST900

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert XNEX 040308
Type ST900
Grade HB7525
Tool material Carbide
maximum cutting depth ap max 2 mm
Feed fz per tooth 0.12 mm
Insert thickness S 3.18 mm
Number of changes/inserts 6
Corner radius 0,8 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 215195 ST900
EAN / GTIN 4062406569914
Manufacturer number 215195 ST900

Application Table

Steel < 500 N/mm²
P
335
Steel < 750 N/mm²
P
300
Steel < 900 N/mm²
P
280
Steel < 1100 N/mm²
P
240
Steel < 1400 N/mm²
P
220
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Double-sided 3-edged indexable inserts. High-performance tool materials for extremely reliable processes.

Note:

Standard application values for ae = 0.3×D / ap = 2 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart