• The item cannot be ordered due to missing prices.

XNEX 040308 INOX

Article no.: 215198 INOX

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert XNEX 040308
    Type INOX
    Grade HB7635
    Tool material Carbide
    maximum cutting depth ap max 2 mm
    Feed fz per tooth 0.1 mm
    Insert thickness S 3.18 mm
    Number of changes/inserts 6
    Corner radius 0,8 mm
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 215198 INOX
    EAN / GTIN 4062406569921
    Manufacturer number 215198 INOX

    Application Table

    INOX < 900 N/mm²
    M
    190
    INOX > 900 N/mm²
    M
    130
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    Double-sided 3-edged indexable inserts. High-performance tool materials for extremely reliable processes.

    Note:

    Standard application values for ae = 0.3×D / ap = 2 mm.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart