• The item cannot be ordered due to missing prices.

GARANT Power Tang 90° tangential high-performance shoulder mill 125/12 mm

Article no.: 215122 125/12

Select article variation and quantity

⌀ D / number of effective cutting edges Z (mm) Unit price incl. VAT
  • Setting angle κ: 90
  • Milling application: Corner milling
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Power Tang
Cutting edge ⌀ DC 125 mm
Number of cutting edges Z 12
Shank type with bore
Setting angle κ 90 degrees
Milling application Corner milling
Spacing of the cutters unequal spacing
Through-coolant yes
Tool exchange PowerCard
maximum cutting depth ap max 12 mm
Overall length Ltot 63 mm
Mounting bore ⌀ 40 mm
suitable indexable insert LO.. 130708
Pack of insert screws 219882 (15IP; 3.0 Nm)
Type of product End / face mill

Identification numbers & Classifications

Article number 215122 125/12
EAN / GTIN 4045197861467
Manufacturer number 215122 125/12

Description

Version:

Maximum stability due to tangentially arranged inserts. High feed rate values for maximum metal removal rate due to optimum indexable insert with stability in the direction of the cutting force.

Note:

Use GARANT torque screwdriver TQ No. 211750 size 3.0 with bit No. 674252 size 15IP.

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Power Tang 90° tangential high-performance shoulder mill  125/12 mm

GARANT Power Tang 90° tangential high-performance shoulder mill 125/12 mm

Mounting bore ⌀ 40 40
Overall length Ltot 63 63
Through-coolant yes yes
Shank type with bore with bore
Cutting edge ⌀ DC 125 125
Setting angle κ 90 90
maximum cutting depth ap max 12 10

Suitable products

Inserts

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart