• The item cannot be ordered due to missing prices.

Indexable insert for milling LOEU 130708 TR-M, for GARANT Power Tang, HB735, Type: UNI

Article no.: 215151 UNI

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert LOEU 130708 TR-M
Type UNI
Corner radius 0.8 mm
Type HB735
Tool material Carbide
Number of changes/inserts 4
Type of product Indexable insert for milling

Identification & Classification

Article number 215151 UNI
EAN / GTIN 4045197866899
Manufacturer number 215151 UNI
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
200
Steel < 750 N/mm²
P
160
Steel < 900 N/mm²
P
130
Steel < 1100 N/mm²
P
100
Steel < 1400 N/mm²
P
70
INOX < 900 N/mm²
M
110
INOX > 900 N/mm²
M
90
Ti > 850 N/mm²
S
40
GG(G)
K
200
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Note:

Standard application values for ae = 0.3×D / ap = 10 mm

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart