• The item cannot be ordered due to missing prices.

Indexable insert for milling LOEU 130708 TR-H, for GARANT Power Tang, HB7515, Type: ST1400

Article no.: 215136 ST1400

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert LOEU 130708 TR-H
Type ST1400
Corner radius 0.8 mm
Type HB7515
Tool material Carbide
Feed fz 0.22 mm
Number of changes/inserts 4
Type of product Indexable insert for milling

Identification & Classification

Article number 215136 ST1400
EAN / GTIN 4045197866868
Manufacturer number 215136 ST1400
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 1100 N/mm²
P
135
Steel < 1400 N/mm²
P
95
Steel < 50 HRC
H
45
GG(G)
K
250
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Note:

Standard application values for ae = 0.3×D / ap = 8 mm

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart