{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Softcut® | |
Cutting edge ⌀ DC | 80 mm | |
Number of cutting edges Z | 8 | |
Shank type | with bore | |
Setting angle κ | 90 degrees | |
Milling application | Corner milling | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
maximum cutting depth ap max | 6 mm | |
Overall length Ltot | 50 mm | |
Mounting bore ⌀ | 27 mm | |
suitable indexable insert | SO.. 0836.. | |
Pack of insert screws | 219863 (8IP; 2.2 Nm) | |
Type of product | End / face mill |
Article number | 214908 80/8 | |
EAN / GTIN | 4045197674685 | |
Manufacturer number | 214908 80/8 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() GARANT Softcut® HSI close pitch 80/8 mm |
||
Number of cutting edges Z | 8 | 8 |
Overall length Ltot | 50 | 50 |
Through-coolant | yes | yes |
suitable indexable insert | SO.. 0836.. | SO.. 1205.. |
maximum cutting depth ap max | 6 | 10 |
Spacing of the cutters | unequal spacing | unequal spacing |
Type of product | End / face mill | End / face mill |