• The item cannot be ordered due to missing prices.

SOMT 083608 PDER ST1400

Article no.: 214929 ST1400

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert SOMT 083608 PDER
    Type ST1400
    Corner radius 0.8 mm
    Grade HB7520
    Tool material Carbide
    Feed fz per tooth 0.17 mm
    Number of changes/inserts 4
    Insert thickness E 3.6 mm
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 214929 ST1400
    EAN / GTIN 4045197706638
    Manufacturer number 214929 ST1400

    Application Table

    Steel < 1100 N/mm²
    P
    180
    Steel < 1400 N/mm²
    P
    140
    wet maximum
     
    dry
     

    Description

    Version:

    Increased insert thickness permits markedly deep trough geometry for positive cutting action, and minimises the susceptibility to fracture.

    Note:

    Standard application values for ae = 0.3×D.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart