• The item cannot be ordered due to missing prices.

GARANT Softcut® HSI wide pitch 40/4 mm

Article no.: 214906 40/4

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Setting angle κ: 90
  • Milling application: Corner milling
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Softcut®
    Cutting edge ⌀ DC 40 mm
    Number of cutting edges Z 4
    Shank type with bore
    Setting angle κ 90 degrees
    Milling application Corner milling
    Spacing of the cutters unequal spacing
    Through-coolant yes
    Tool exchange PowerCard
    maximum cutting depth ap max 6 mm
    Overall length Ltot 40 mm
    Mounting bore ⌀ 16 mm
    suitable indexable insert SO.. 0836..
    Pack of insert screws 219863 (8IP; 2.2 Nm)
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 214906 40/4
    EAN / GTIN 4045197674456
    Manufacturer number 214906 40/4

    Description

    Version:

    Wear-resistant heat-treated steel with corrosion-inhibiting coating. Precise indexable insert seating by use of appropriate torque. Wide and close tooth pitches for individual milling strategies.

    Application:

    Particularly suitable for machines with lower drive power and for machining at greater depths and small entry diameters.

    Note:

    To use all 4 cutting edges, the insert must always be turned in the direction shown (anticlockwise).
    Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit No. 674252 size 8IP.
    For exact 90° corners, select ap = 6 mm.

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart