{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Softcut® | |
Cutting edge ⌀ DC | 50 mm | |
Number of cutting edges Z | 5 | |
Shank type | with bore | |
Setting angle κ | 90 degrees | |
Milling application | Corner milling | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
maximum cutting depth ap max | 6 mm | |
Overall length Ltot | 40 mm | |
Mounting bore ⌀ | 22 mm | |
suitable indexable insert | SO.. 0836.. | |
Pack of insert screws | 219863 (8IP; 2.2 Nm) | |
Type of product | End / face mill |
Article number | 214906 50/5 | |
EAN / GTIN | 4045197674463 | |
Manufacturer number | 214906 50/5 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
GARANT Softcut HSI wide pitch, with bore, ⌀ D / number of teeth Z: 50/5mm |
||||||
Number of cutting edges Z | 5 | 6 | 6 | 6 | 6 | 7 |
Milling application | Corner milling | Corner milling | End milling; Circular milling; Ramping | Circular milling; Ramping; End milling | Corner milling | Corner milling |
Overall length Ltot | 40 mm | 40 mm | 40 mm | 40 mm | 40 mm | 40 mm |
Through-coolant | yes | yes | yes | yes | yes | yes |
suitable indexable insert | SO.. 0836.. | SO.. 0836.. | AP.. 1335.. | AP.. 1003.. | LO.. 130708 | LO.U0904.. |
Cutting edge ⌀ DC | 50 mm | 50 mm | 50 mm | 50 mm | 50 mm | 50 mm |
Type of product | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill |