{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Softcut® | |
Cutting edge ⌀ DC | 20 mm | |
Number of cutting edges Z | 2 | |
Shank type | with threaded shank | |
Setting angle κ | 90 degrees | |
Milling application | End milling | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
maximum cutting depth ap max | 6 mm | |
Overall length Ltot | 30 mm | |
⌀ D1 h6 | 10.5 mm | |
⌀ D2 | 17.7 mm | |
Mounting thread M | M10 | |
suitable indexable insert | SO.. 0836.. | |
Pack of insert screws | 219863 (8IP; 2.2 Nm) | |
Type of product | End / face mill |
Article number | 214904 20/2 | |
EAN / GTIN | 4045197750662 | |
Manufacturer number | 214904 20/2 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() GARANT Softcut® HSI 20/2 mm |
||
Number of cutting edges Z | 2 | 2 |
Milling application | End milling | Corner milling |
Through-coolant | yes | yes |
Shank type | with threaded shank | with threaded shank |
Cutting edge ⌀ DC | 20 | 20 |
Setting angle κ | 90 | 90 |
maximum cutting depth ap max | 6 | 8 |