{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Softcut® | |
Cutting edge ⌀ DC | 32 mm | |
Number of cutting edges Z | 4 | |
Shank type | with threaded shank | |
Setting angle κ | 90 degrees | |
Milling application | End milling | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
maximum cutting depth ap max | 6 mm | |
Overall length Ltot | 40 mm | |
⌀ D1 h6 | 17 mm | |
⌀ D2 | 28.7 mm | |
Mounting thread M | M16 | |
suitable indexable insert | SO.. 0836.. | |
Pack of insert screws | 219863 (8IP; 2.2 Nm) | |
Type of product | End / face mill |
Article number | 214904 32/4 | |
EAN / GTIN | 4045197750686 | |
Manufacturer number | 214904 32/4 |
This article |
Recommendations |
|
---|---|---|
GARANT Softcut HSI, with threaded shank, ⌀ D / number of teeth Z: 32/4mm |
||
Number of cutting edges Z | 4 | 4 |
Mounting thread M | M16 | M16 |
Through-coolant | yes | yes |
suitable indexable insert | SO.. 0836.. | AP.. 1335.. |
Shank type | with threaded shank | with threaded shank |
Cutting edge ⌀ DC | 32 mm | 32 mm |
Setting angle κ | 90 degrees | 90 degrees |