{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Softcut® | |
Cutting edge ⌀ DC | 40 mm | |
Number of cutting edges Z | 3 | |
Shank type | with bore | |
Setting angle κ | 90 degrees | |
Milling application | End milling | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
maximum cutting depth ap max | 10 mm | |
Overall length Ltot | 40 mm | |
Mounting bore ⌀ | 16 mm | |
suitable indexable insert | SO.. 1205.. | |
Pack of insert screws | 219833 (15IP; 3.0 Nm) | |
Type of product | End / face mill |
Article number | 214857 40/3 | |
EAN / GTIN | 4045197608819 | |
Manufacturer number | 214857 40/3 |
This article |
Recommendations |
||
---|---|---|---|
GARANT Softcut® HSI close pitch 40/3 mm |
|||
Mounting bore ⌀ | 16 | 16 | 16 |
Milling application | End milling | Corner milling ;Circular milling ;Ramping | Ramping ;Circular milling ;Plunging |
Through-coolant | yes | yes | yes |
suitable indexable insert | SO.. 1205.. | AP.. 1805.. | ZDHT 1505 |
Shank type | with bore | with bore | with bore |
Setting angle κ | 90 | 90 | 90 |
Type of product | End / face mill | End / face mill | End / face mill |