{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | SOMT 120508 PDER | |
Type | ST1400 | |
Corner radius | 0.8 mm | |
Grade | HB7510 | |
Tool material | Carbide | |
Feed fz per tooth | 0.22 mm | |
Number of changes/inserts | 4 | |
Insert thickness E | 5.56 mm | |
Type of product | Indexable insert for milling |
Article number | 214868 ST1400 | |
EAN / GTIN | 4045197608659 | |
Manufacturer number | 214868 ST1400 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |