• The item cannot be ordered due to missing prices.

TwinCut indexable face mill 45° normal pitch, with bore, ⌀ D / number of teeth Z: 50/4mm

Article no.: 213415 50/4

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Number of cutting edges Z: 4
  • Setting angle κ: 45
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TwinCut
Cutting edge ⌀ DC 50 mm
Number of cutting edges Z 4
Shank type with bore
Setting angle κ 45 degrees
Spacing of the cutters unequal spacing
Through-coolant yes
Tool exchange PowerCard
maximum external ⌀ Dmax for ON.U inserts 61.8 mm
maximum external ⌀ Dmax for SN.U inserts 65.2 mm
Overall length Ltot for SN.U inserts 40 mm
Overall length Ltot for ON.U inserts 38.3 mm
Mounting bore ⌀ 22 mm
suitable indexable insert SN.U; ON.U
Pack of insert screws 219898 (15IP; 3.8 Nm)
Shim 219897
Clamp screw for shim 219899
Type of product Face mill

Identification numbers & Classifications

Article number 213415 50/4
EAN / GTIN 4045197605481
Manufacturer number 213415 50/4

Description

Version:

From ⌀ 160 mm for arbors to DIN 2079, with 4 additional attachment holes and without internal cooling.

Application:

With double-sided 8-edge inserts (ON.U) or 4-edge inserts (SN.U).

Spare part:

Shim No. 219897 for use with both types of indexable insert.

Note:

Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP.
Do not mix different types of insert ON.U and SN.U.

Downloads & documents

Compare with similar products

This article


Recommendations


TwinCut indexable face mill 45° normal pitch, with bore, ⌀ D / number of teeth Z: 50/4mm

TwinCut indexable face mill 45° normal pitch, with bore, ⌀ D / number of teeth Z: 50/4mm

Number of cutting edges Z 4 3 5 5 5 5
Mounting bore ⌀ 22 mm 22 mm 22 mm 22 mm 22 mm 22 mm
Through-coolant yes yes yes yes no yes
suitable indexable insert SN.U; ON.U SN.U; ON.U SE.. 1204.. SN.U; ON.U SE.. 1204.. SE.T1305; XEEW1305
Shank type with bore with bore with bore with bore with bore with bore
Cutting edge ⌀ DC 50 mm 50 mm 50 mm 50 mm 50 mm 50 mm
Spacing of the cutters unequal spacing unequal spacing unequal spacing unequal spacing unequal spacing unequal spacing

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart