• The item cannot be ordered due to missing prices.

GARANT Power Q Double high feed rate indexable milling cutter 66/5 mm

Article no.: 213014 66/5

Select article variation and quantity

⌀ D / number of effective cutting edges Z (mm) Unit price incl. VAT
  • Milling application: Plunging; Ramping; Plunging
  • Through-coolant: yes
  • Machining strategy: HPC
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Power Q
Cutting edge ⌀ DC 66 mm
Number of cutting edges Z 5
Shank type with bore
Milling application Plunging; Ramping; Plunging
Through-coolant yes
Machining strategy HPC
Tool exchange PowerCard
⌀ D3 50 mm
Overall length Ltot 50 mm
Mounting bore ⌀ 27 mm
Circular interpolation milling ⌀ Dmin 116 mm
Circular interpolation milling ⌀ Dmax 130 mm
Circular interpolation milling ap 2 mm
Ramping angle αmax 0.97 degrees
Ramping length L for αmax 47.07 mm
suitable indexable insert XOMU146715
Setting angle κ 16 degrees
Fz Helix 0.8
Type of product Copy mill

Identification numbers & Classifications

Article number 213014 66/5
EAN / GTIN 4062406266875
Manufacturer number 213014 66/5

Description

Version:

Tool system with extremely stable embedding for the inserts for working to high process reliability. Tool geometries to reduce the cutting forces contribute significantly to reducing the load on the headstock.

Spare part:

Pack of insert screws No. 219799 8 (20IP; 5.7Nm).

Note:

Use GARANT torque screwdriver TQ No. 211750 size 5.7 with bit No. 674252 size 20IP.

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Power Q Double high feed rate indexable milling cutter  66/5 mm

GARANT Power Q Double high feed rate indexable milling cutter 66/5 mm

Milling application Plunging ;Ramping ;Plunging Circular milling ;Ramping ;Plunging
Through-coolant yes yes
suitable indexable insert XOMU146715 XDM.120516
Cutting edge ⌀ DC 66 66
⌀ D3 50 50
Circular interpolation milling ⌀ Dmax 130 130
Fz Helix 0.8 0.8

Suitable products

Spare parts

Inserts

From the same series "Power Q" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart