• The item cannot be ordered due to missing prices.

GARANT Power Q Double high feed rate indexable milling cutter 63/5 mm

Article no.: 213014 63/5
  • Milling application: Plunging; Ramping; Plunging
  • Through-coolant: yes
  • Machining strategy: HPC
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Product details

Technical Data

Series Power Q
Cutting edge ⌀ DC 63 mm
Number of cutting edges Z 5
Shank type with bore
Milling application Plunging; Ramping; Plunging
Through-coolant yes
Machining strategy HPC
Tool exchange PowerCard
⌀ D3 47 mm
Overall length Ltot 50 mm
Mounting bore ⌀ 27 mm
Circular interpolation milling ⌀ Dmin 110 mm
Circular interpolation milling ⌀ Dmax 124 mm
Circular interpolation milling ap 2 mm
Ramping angle αmax 1.04 degrees
Ramping length L for αmax 44.07 mm
suitable indexable insert XOMU146715
Setting angle κ 16 degrees
Fz Helix 0.8
Type of product Copy mill

Identification numbers & Classifications

Article number 213014 63/5
EAN / GTIN 4062406266868
Manufacturer number 213014 63/5

Description

Version:

Tool system with extremely stable embedding for the inserts for working to high process reliability. Tool geometries to reduce the cutting forces contribute significantly to reducing the load on the headstock.

Spare part:

Pack of insert screws No. 219799 8 (20IP; 5.7Nm).

Note:

Use GARANT torque screwdriver TQ No. 211750 size 5.7 with bit No. 674252 size 20IP.

Downloads & documents

Suitable products

Spare parts

Inserts

From the same series "Power Q" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ D / number of effective cutting edges Z (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart