• The item cannot be ordered due to missing prices.

XOMU146715ZZER, HB4020, Type: ST900

Article no.: 213038 ST900

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert XOMU146715ZZER
Type ST900
Grade HB4020
Tool material Carbide
recommended cutting depth ap max 1.5 mm
maximum cutting depth ap max 3 mm
Programming radius at ap max 3 mm
Feed fz per tooth 1.3 mm
Number of changes/inserts 6
Coating AlTiCrN
Corner radius 1,5 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 213038 ST900
EAN / GTIN 4062406267117
Manufacturer number 213038 ST900

Application Table

Steel < 500 N/mm²
P
330
Steel < 750 N/mm²
P
280
Steel < 900 N/mm²
P
240
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Innovative indexable insert concept with double-sided indexable inserts with 3 cutting edges (2×3 cutting edges). High-performance tool material for particularly high cost-effectiveness.

Note:

Standard application values for ae = 0.5...1×D / ap max

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart