{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Power Q | |
Cutting edge ⌀ DC | 100 mm | |
Number of cutting edges Z | 7 | |
Shank type | with bore | |
Milling application | Circular milling; Ramping; Plunging | |
Through-coolant | yes | |
Machining strategy | HPC | |
Tool exchange | PowerCard | |
⌀ D3 | 84 mm | |
Overall length Ltot | 63 mm | |
Mounting bore ⌀ | 32 mm | |
Circular interpolation milling ⌀ Dmin | 184 mm | |
Circular interpolation milling ⌀ Dmax | 198 mm | |
Circular interpolation milling ap | 1.5 mm | |
Ramping angle αmax | 0.57 degrees | |
Ramping length L for αmax | 80.34 mm | |
suitable indexable insert | XDM.120516 | |
Setting angle κ | 11 degrees | |
Fz Helix | 0.8 | |
Type of product | Copy mill |
Article number | 212817 100/7 | |
EAN / GTIN | 4045197939418 | |
Manufacturer number | 212817 100/7 |
This article |
Recommendations |
|||
---|---|---|---|---|
GARANT Power Q high feed rate indexable milling cutter, with bore, ⌀ D / number of effective cutting edges Z: 100/7mm |
||||
Number of cutting edges Z | 7 | 7 | 7 | 7 |
Setting angle κ | 11 degrees | 15 – 30 degrees | 12 degrees | 15 – 30 degrees |
Through-coolant | yes | yes | yes | yes |
suitable indexable insert | XDM.120516 | RD..1604 | XD.. 120408 | RD..1604 |
Shank type | with bore | with bore | with bore | with bore |
⌀ D3 | 84 mm | 84 mm | 79 mm | 84 mm |
Type of product | Copy mill | Copy mill | Copy mill | Copy mill |