• The item cannot be ordered due to missing prices.

Milling insert ⌀ 8 mm TI

Article no.: 212630 TI

Product details

Technical Data

Grade HB7935
Tool material Carbide
Feed f z in short-chipping aluminium 0.15 mm
Feed fz in steel < 1400 N/mm2 0.15 mm
Feed f z in titanium > 850 N/mm 2 0.15 mm
Number of changes/inserts 1
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 212630 TI
EAN / GTIN 4045197712134
Manufacturer number 212630 TI

Application Table

INOX < 900 N/mm²
M
180
INOX > 900 N/mm²
M
160
Ti > 850 N/mm²
S
60
wet maximum
 
dry
 
Air
 

Description

Version:

Detailed application values can be found in the GARANT machining handbook No. 110020.
  • Maximum concentricity and interchange accuracy: ±0.015 mm.

Application:

Full-radius inserts for general use in machining drop-forgings, and in tool and mould making.

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart