{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | ALU | |
Type | HU7810 | |
Tool material | Carbide | |
Feed f z in short-chipping aluminium | 0.15 mm | |
Feed fz in steel < 1400 N/mm2 | 0.15 mm | |
Feed f z in titanium > 850 N/mm 2 | 0.15 mm | |
Number of changes/inserts | 1 | |
Type of product | Indexable insert for milling |
Article number |
212630 ALU
Copy |
|
EAN / GTIN |
4045197712110
Copy |
|
Manufacturer number |
212630 ALU
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |