{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 66 mm | |
Number of cutting edges Z | 5 | |
Shank type | with bore | |
Milling head suitable for insert shape | round | |
Milling application | Circular milling; Ramping | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
⌀ D3 | 50 mm | |
Overall length Ltot | 50 mm | |
Mounting bore ⌀ | 27 mm | |
suitable indexable insert | RD..1604 | |
Pack of insert screws | 219800 (20IP; 5.7 Nm) | |
Set of retaining washers | 219955 | |
Setting angle κ | 15 – 30 degrees | |
Fz Helix | 0.7 | |
Type of product | Copy mill |
Article number | 212167 66/5 | |
EAN / GTIN | 4045197939494 | |
Manufacturer number | 212167 66/5 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Copy mill 7° positive 66/5 mm |
|||||
Number of cutting edges Z | 5 | 5 | 5 | 5 | 5 |
Overall length Ltot | 50 | 50 | 50 | 50 | 50 |
Through-coolant | yes | yes | yes | yes | yes |
suitable indexable insert | RD..1604 | RD..1604 | XD.. 120408 | XDM.120516 | XOMU146715 |
Cutting edge ⌀ DC | 66 | 66 | 66 | 66 | 66 |
⌀ D3 | 50 | 50 | 45 | 50 | 50 |
Type of product | Copy mill | Copy mill | Copy mill | Copy mill | Copy mill |