• The item cannot be ordered due to missing prices.

RDMW 1604 MOTN, HB7505, Type: HART

Article no.: 212300 HART

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert RDMW 1604 MOTN
Type HART
Grade HB7505
Tool material Carbide
Feed fz per tooth 0.2 mm
Number of changes/inserts 1
Type of product Indexable insert for milling

Identification & Classification

Article number 212300 HART
EAN / GTIN 4045197302564
Manufacturer number 212300 HART
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
275
Steel < 750 N/mm²
P
275
Steel < 900 N/mm²
P
250
Steel < 1100 N/mm²
P
160
Steel < 1400 N/mm²
P
125
Steel < 55 HRC
H
155
Steel < 60 HRC
H
140
Steel < 67 HRC
H
110
GG(G)
K
240
wet maximum
 
dry
 

Description

Version:

All indexable inserts are suitable for use with carriers that are 0° negative and also with carriers that are 7° positive.

Note:

Standard application values for ae = 0.3×D / apmax = 3.5 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart