• The item cannot be ordered due to missing prices.

Tapered arbor, without through-coolant, Weldon shank, for cutter head ⌀ D: 20mm

Article no.: 210565 20

Select article variation and quantity

for cutter head ⌀ D (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TopCut
for cutter head ⌀ D 20 mm
Adapter Weldon shank
Shank ⌀ Ds 25 mm
External ⌀ d1 19.8 mm
Overall length L 130 mm
Reach L1 72 mm
recommended tightening torque 25 Nm
Type of product Threaded copy mill arbor

Identification numbers & Classifications

Article number 210565 20
EAN / GTIN 4045197522757
Manufacturer number 210565 20

Description

Version:

Precision-ground arbor for GARANT TopCut screw-in heads.
System radial run-out ≤ 10 µm due to the combination of taper and flat face.

Note:

Maximum milled depth = L1 + I; I = see dimensions of the screw-in heads: No. 210050210410.
Assembly wrench = No. 219987.
Plug-in adapter for torque wrench = No. 219986.
For long tool overhang, reduce technology data.

Downloads & documents

From the same series "TopCut" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart