{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | TopCut | |
for cutter head ⌀ D | 12 mm | |
Adapter | Plain shank | |
Through-coolant | yes | |
External ⌀ d1 | 11.8 mm | |
Overall length L | 65 mm | |
Shank ⌀ DS h6 | 16 mm | |
recommended tightening torque | 10 Nm | |
Type of product | Threaded copy mill arbor |
Article number | 210550 12 | |
EAN / GTIN | 4045197521491 | |
Manufacturer number | 210550 12 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |