• The item cannot be ordered due to missing prices.

NC spotting drill 90° 16 mm

Article no.: 210400 16

Select article variation and quantity

⌀ D ± 0.01 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Number of cutting edges Z: 2
  • Point angle: 90

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TopCut
Milling head ⌀ D 16 mm
Grade HB730
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Number of cutting edges Z 2
Point angle 90 degrees
Arbor size 16 mm
Head length l 20 mm
Flute length L2 8 mm
Feed f in steel < 900 N/mm2 0.8 mm/rev.
Shank GARANT TopCut
Through-coolant no
Type of product Cutter insert for centre drilling and spot drilling

Identification numbers & Classifications

Article number 210400 16
EAN / GTIN 4045197557551
Manufacturer number 210400 16

Application Table

Steel < 500 N/mm²
P
210
Steel < 750 N/mm²
P
170
Steel < 900 N/mm²
P
150
Steel < 1100 N/mm²
P
130
Steel < 1400 N/mm²
P
110
Steel < 55 HRC
H
50
Steel < 60 HRC
H
40
INOX < 900 N/mm²
M
80
INOX > 900 N/mm²
M
50
Ti > 850 N/mm²
S
80
GG(G)
K
160
Oil
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart