• The item cannot be ordered due to missing prices.

Milling head, 45° chamfer HPC, uncoated, ⌀ D h10: 25mm

Article no.: 210350 25

Select article variation and quantity

⌀ D h10 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: W
  • Helix angle: 42
  • Direction of infeed: horizontal and oblique

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Coating uncoated
Series TopCut
Cutter ⌀ D 25 mm
Grade HU730
Tool material Solid carbide
Standard Manufacturer’s standard
Type W
Helix angle 42 degrees
Direction of infeed horizontal and oblique
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.3×D for side milling
Machining strategy HPC
Through-coolant no
Arbor size 24 mm
suitable arbor GARANT TopCut
Head length l 45 mm
Flute length L2 25 mm
Overall length L 71 mm
Corner chamfer width at 45° 0.5 mm
Corner chamfer angle 45 degrees
Feed fz for slot milling in short-chipping aluminium 0.22 mm
Feed fz for side milling in short-chipping aluminium 0.28 mm
Type of product Cutter insert for milling

Identification numbers & Classifications

Article number 210350 25
EAN / GTIN 4045197543158
Manufacturer number 210350 25

Application Table

Alu plastics
N
530
Aluminium (short chipping)
N
500
Alu > 10% Si
N
450
CuZn
N
320
Oil
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Note:

Standard application values for slots milled from solid at ap max≤ 0.5×D.

Downloads & documents

Suitable products

From the same series "TopCut" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart