• The item cannot be ordered due to missing prices.

Finish milling head, 45° chamfer 12 mm

Article no.: 210340 12

Select article variation and quantity

⌀ D h10 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Helix angle: 50
  • Direction of infeed: horizontal

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TopCut
Grade HB730
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Helix angle 50 degrees
Direction of infeed horizontal
Cutting width ae for milling operation 0.1×D for side milling
Machining strategy HPC
Through-coolant no
suitable arbor GARANT TopCut
Type of product Cutter insert for milling

Identification numbers & Classifications

Article number 210340 12
EAN / GTIN 4045197523358
Manufacturer number 210340 12

Application Table

Steel < 500 N/mm²
P
210
Steel < 750 N/mm²
P
170
Steel < 900 N/mm²
P
150
Steel < 1100 N/mm²
P
130
Steel < 1400 N/mm²
P
110
Steel < 55 HRC
H
50
Steel < 60 HRC
H
40
INOX < 900 N/mm²
M
80
INOX > 900 N/mm²
M
50
Ti > 850 N/mm²
S
80
GG(G)
K
160
Oil
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Downloads & documents

Compare with similar products

This article


Recommendations


Finish milling head, 45° chamfer  12 mm

Finish milling head, 45° chamfer 12 mm

suitable arbor GARANT TopCut GARANT TopCut
Helix angle 50 degrees 50 degrees
Type N N
Cutting width ae for milling operation 0.1×D for side milling 0.1×D for side milling
Type of product Cutter insert for milling Cutter insert for milling

Suitable products

From the same series "TopCut" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart