{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 10 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 3 | |
Helix angle | 35 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.5×D for side milling; 0.1×D for copy milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Flute length Lc | 19 mm | |
Radius R | 5 mm | |
Overall length L | 72 mm | |
Shank ⌀ Ds | 10 mm | |
Feed fz for side milling in steel < 500 N/mm2 | 0.06 mm | |
Feed fz for copy milling in steel < 500 N/mm2 | 0.068 mm | |
Colour ring | without | |
Type of product | Ball-nosed slot drill |
Article number | 207381 10 | |
EAN / GTIN | 4045197551887 | |
Manufacturer number | 207381 10 |
This article |
Recommendations |
|||||||
---|---|---|---|---|---|---|---|---|
Solid carbide ball nose milling cutter, TiAlN, ⌀ DC: 10mm |
||||||||
Coating | TiAlN | uncoated | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN | DLC |
Overall length L | 72 mm | 66 mm | 66 mm | 66 mm | 66 mm | 66 mm | 100 mm | 67 mm |
Through-coolant | no | no | no | no | no | no | no | no |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Flute length Lc | 19 mm | 14 mm | 14 mm | 14 mm | 14 mm | 14 mm | 14 mm | 13 mm |
No. of teeth Z | 3 | 2 | 2 | 2 | 2 | 2 | 2 | 2 |
Type of product | Ball-nosed slot drill | Ball-nosed slot drill | Ball-nosed slot drill | Ball-nosed slot drill | Ball-nosed slot drill | Ball-nosed slot drill | Ball-nosed slot drill | Ball-nosed slot drill |