{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Diabolo | |
Cutting edge ⌀ DC | 10 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Norm | Manufacturer’s standard | |
Type | H | |
Tolerance nominal ⌀ | f8 | |
No. of teeth Z | 2 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.2×D for side milling; 0.05×D for copy milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 14 mm | |
Radius R | 5 mm | |
Overall length L | 100 mm | |
Shank ⌀ Ds | 10 mm | |
Feed fz for side milling in steel < 65 HRC | 0.07 mm | |
Feed fz for copy milling in steel < 65 HRC | 0.07 mm | |
Colour ring | red | |
Type of product | Ball-nosed slot drill |
Article number | 207362 10 | |
EAN / GTIN | 4045197600158 | |
Manufacturer number | 207362 10 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() GARANT Diabolo solid carbide ball nose slot drill HPC 10 mm |
||||
Coating | TiAlN | TiAlN | TiAlN | TiAlN |
Through-coolant | no | no | no | no |
Flute length Lc | 14 | 14 | 14 | 14 |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
Helix angle | 30 | 30 | 30 | 30 |
Tolerance nominal ⌀ | f8 | h10 | f8 | h10 |
No. of teeth Z | 2 | 2 | 2 | 2 |