• The item cannot be ordered due to missing prices.

GARANT Diabolo solid carbide ball nose slot drill HPC, TiAlN, ⌀ f8 DC / DS: 5mm

Article no.: 207362 5

Select article variation and quantity

⌀ f8 DC / DS (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: H
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Diabolo
Cutting edge ⌀ DC 5 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type H
Tolerance nominal ⌀ f8
No. of teeth Z 2
Helix angle 30 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.2×D for side milling; 0.05×D for copy milling
Shank DIN 6535 HA to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 9 mm
Radius R 2.5 mm
Overall length L 75 mm
Shank ⌀ Ds 5 mm
Feed fz for side milling in steel < 65 HRC 0.048 mm
Feed fz for copy milling in steel < 65 HRC 0.048 mm
Colour ring red
Type of product Ball-nosed slot drill

Identification numbers & Classifications

Article number 207362 5
EAN / GTIN 4045197600110
Manufacturer number 207362 5

Application Table

Steel < 1400 N/mm²
P
200
Steel < 50 HRC
H
190
Steel < 55 HRC
H
170
Steel < 60 HRC
H
150
Steel < 65 HRC
H
110
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

GARANT Diabolo:
Special geometry, coating and carbide for hard machining.
Tolerance: Radius contour = ±0.005 mm.

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Diabolo solid carbide ball nose slot drill HPC, TiAlN, ⌀ f8 D<sub>C</sub> / D<sub>S</sub>: 5mm

GARANT Diabolo solid carbide ball nose slot drill HPC, TiAlN, ⌀ f8 DC / DS: 5mm

Cutting width ae for milling operation 0.2×D for side milling; 0.05×D for copy milling 0.5×D for side milling; 0.05×D for copy milling 0.5×D for side milling; 0.03×D for copy milling Full slot cutting depth 1×D; 0.05×D for copy milling
Standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard
Radius R 2.5 mm 2.5 mm 2.5 mm 2.5 mm
Cutting edge ⌀ DC 5 mm 5 mm 5 mm 5 mm
Flute length Lc 9 mm 9 mm 9 mm 9 mm
Tool material Solid carbide Solid carbide Solid carbide Solid carbide
Type H N H N

From the same series "Diabolo" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart