• The item cannot be ordered due to missing prices.

GARANT Diabolo solid carbide ball nose slot drill HPC, TiAlN, ⌀ f8 DC / DS: 6mm

Article no.: 207362 6

Select article variation and quantity

⌀ f8 DC / DS (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: H
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Diabolo
Cutting edge ⌀ DC 6 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type H
Tolerance nominal ⌀ f8
No. of teeth Z 2
Helix angle 30 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.2×D for side milling; 0.05×D for copy milling
Shank DIN 6535 HA to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 10 mm
Radius R 3 mm
Overall length L 100 mm
Shank ⌀ Ds 6 mm
Feed fz for side milling in steel < 65 HRC 0.048 mm
Feed fz for copy milling in steel < 65 HRC 0.048 mm
Colour ring red
Type of product Ball-nosed slot drill

Identification numbers & Classifications

Article number 207362 6
EAN / GTIN 4045197600134
Manufacturer number 207362 6

Application Table

Steel < 1400 N/mm²
P
200
Steel < 50 HRC
H
190
Steel < 55 HRC
H
170
Steel < 60 HRC
H
150
Steel < 65 HRC
H
110
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

GARANT Diabolo:
Special geometry, coating and carbide for hard machining.
Tolerance: Radius contour = ±0.005 mm.

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Diabolo solid carbide ball nose slot drill HPC, TiAlN, ⌀ f8 D<sub>C</sub> / D<sub>S</sub>: 6mm

GARANT Diabolo solid carbide ball nose slot drill HPC, TiAlN, ⌀ f8 DC / DS: 6mm

Cutting width ae for milling operation 0.2×D for side milling; 0.05×D for copy milling 0.5×D for side milling; 0.05×D for copy milling 0.5×D for side milling; 0.03×D for copy milling Full slot cutting depth 1×D; 0.05×D for copy milling
Colour ring red without without without
Standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard
Shank DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HA to h6
Cutting edge ⌀ DC 6 mm 6 mm 6 mm 6 mm
Tool material Solid carbide Solid carbide Solid carbide Solid carbide
Type of product Ball-nosed slot drill Ball-nosed slot drill Ball-nosed slot drill Ball-nosed slot drill

From the same series "Diabolo" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart