{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 12 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 3 | |
Helix angle | 35 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.5×D for side milling; 0.1×D for copy milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Flute length Lc | 22 mm | |
Radius R | 6 mm | |
Overall length L | 83 mm | |
Shank ⌀ Ds | 12 mm | |
Feed fz for side milling in steel < 500 N/mm2 | 0.08 mm | |
Feed fz for copy milling in steel < 500 N/mm2 | 0.09 mm | |
Colour ring | without | |
Type of product | Ball-nosed slot drill |
Article number | 207381 12 | |
EAN / GTIN | 4045197551894 | |
Manufacturer number | 207381 12 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Solid carbide ball nose milling cutter, TiAlN, ⌀ DC: 12mm |
||||||
Coating | TiAlN | uncoated | TiAlN | TiAlN | TiAlN | DLC |
Overall length L | 83 mm | 73 mm | 73 mm | 73 mm | 73 mm | 73 mm |
Flute length Lc | 22 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm |
Helix angle | 35 degrees | 30 degrees | 30 degrees | 30 degrees | 30 degrees | 45 degrees |
Type | N | N | N | N | H | W |
No. of teeth Z | 3 | 2 | 2 | 2 | 2 | 2 |
Direction of infeed | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical |