{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Diabolo | |
Cutting edge ⌀ DC | 20 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Norm | Manufacturer’s standard | |
Type | H | |
Tolerance nominal ⌀ | f8 | |
No. of teeth Z | 2 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.2×D for side milling; 0.05×D for copy milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 26 mm | |
Radius R | 10 mm | |
Overall length L | 92 mm | |
Shank ⌀ Ds | 20 mm | |
Feed fz for side milling in steel < 65 HRC | 0.1 mm | |
Feed fz for copy milling in steel < 65 HRC | 0.1 mm | |
Colour ring | red | |
Type of product | Ball-nosed slot drill |
Article number | 207342 20 | |
EAN / GTIN | 4045197599872 | |
Manufacturer number | 207342 20 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() GARANT Diabolo solid carbide ball nose slot drill HPC 20 mm |
||||
Cutting width ae for milling operation | 0.2×D for side milling ;0.05×D for copy milling | 0.05×D for copy milling ;0.05×D for side milling | 0.05×D for copy milling ;0.05×D for side milling | 0.5×D for side milling ;0.03×D for copy milling |
Colour ring | red | without | without | without |
Norm | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard |
Flute length Lc | 26 | 26 | 26 | 26 |
Helix angle | 30 | 30 | 30 | 30 |
Tolerance nominal ⌀ | f8 | f8 | h10 | f8 |
No. of teeth Z | 2 | 2 | 2 | 2 |