{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 20 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | f8 | |
No. of teeth Z | 2 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.05×D for copy milling; 0.05×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Flute length Lc | 26 mm | |
Radius R | 10 mm | |
Overhang length L1 incl. recess | 40 mm | |
Recess ⌀ D1 | 19.7 mm | |
Overall length L | 92 mm | |
Shank ⌀ Ds | 20 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0.12 mm | |
Feed fz for copy milling in steel < 900 N/mm2 | 0.135 mm | |
Colour ring | without | |
Type of product | Ball-nosed slot drill |
Article number | 207115 20 | |
EAN / GTIN | 4045197229601 | |
Manufacturer number | 207115 20 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Solid carbide ball nose slot drill, TiAlN, ⌀ DC: 20mm |
||||||
Overall length L | 92 mm | 92 mm | 92 mm | 92 mm | 92 mm | 150 mm |
Through-coolant | no | no | no | no | no | no |
Standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard |
Tolerance nominal ⌀ | f8 | e8 | h10 | f8 | f8 | f8 |
Type | N | N | N | H | H | H |
Direction of infeed | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical |
Shank ⌀ Ds | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm |