{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 16 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | f8 | |
No. of teeth Z | 2 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.05×D for copy milling; 0.05×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Flute length Lc | 22 mm | |
Radius R | 8 mm | |
Overhang length L1 incl. recess | 32 mm | |
Recess ⌀ D1 | 15.7 mm | |
Overall length L | 82 mm | |
Shank ⌀ Ds | 16 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0.1 mm | |
Feed fz for copy milling in steel < 900 N/mm2 | 0.113 mm | |
Colour ring | without | |
Type of product | Ball-nosed slot drill |
Article number | 207115 16 | |
EAN / GTIN | 4045197229588 | |
Manufacturer number | 207115 16 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
Solid carbide ball nose slot drill, TiAlN, ⌀ DC: 16mm |
|||||||
Cutting width ae for milling operation | 0.05×D for copy milling; 0.05×D for side milling | 0.05×D for copy milling; 0.05×D for side milling | 0.05×D for copy milling; 0.05×D for side milling | 0.5×D for side milling; 0.03×D for copy milling | 0.2×D for side milling; 0.05×D for copy milling | 0.2×D for side milling; 0.05×D for copy milling | 0.5×D for side milling; 0.1×D for copy milling |
Standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
Tolerance nominal ⌀ | f8 | e8 | h10 | f8 | f8 | f8 | e8 |
Type | N | N | N | H | H | H | N |
Type of product | Ball-nosed slot drill | Ball-nosed slot drill | Ball-nosed slot drill | Ball-nosed slot drill | Ball-nosed slot drill | Ball-nosed slot drill | Ball-nosed slot drill |